text.skipToContent text.skipToNavigation

Fabory Hand tap 2 Intermediate DIN 352 HSS-G M 8


Article number
Design Hand tap
Thread length (mm) 22
Total length (mm) 56
Shaft diameter (mm) 6
Cutting length (mm) 22
Pitch thread (mm) 1.25
Suitable for blind holes Yes
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 22
Total length (mm) 56
Shaft diameter (mm) 6
Cutting length (mm) 22
Pitch thread (mm) 1.25
Suitable for blind holes Yes
Key square (mm) 5.5
Brand Fabory
Weight per piece (g) 4
Commodity code

Article numbers

Article number U0602.080.001
UBB 240203316338
UNSPSC 23241615

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.