text.skipToContent text.skipToNavigation

Fabory Hand tap 2 Intermediate DIN 352 HSS-G M 10


Article number
Design Hand tap
Thread length (mm) 24
Total length (mm) 70
Shaft diameter (mm) 7
Cutting length (mm) 24
Pitch thread (mm) 1.5
Suitable for blind holes Yes
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 24
Total length (mm) 70
Shaft diameter (mm) 7
Cutting length (mm) 24
Pitch thread (mm) 1.5
Suitable for blind holes Yes
Key square (mm) 5.5
Brand Fabory
Weight per piece (g) 7
Commodity code

Article numbers

Article number U0602.100.001
UBB 240203316585
UNSPSC 23241615

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.