text.skipToContent text.skipToNavigation

Fabory Center Drill Bit 2mm HSS 5mm Cylindrical Shank 40mm

Article number F8315.020.005
Total length (mm) 40
Shaft diameter (mm) 5
Nominal diameter (mm) 2
Tip angle (°) 118
Brand Fabory

Specifications

Total length (mm) 40
Shaft diameter (mm) 5
Nominal diameter (mm) 2
Tip angle (°) 118
Brand Fabory
Commodity code
Type Center Drill Bit

Description

For centering in most common steel types.

Article numbers

Article number F8315.020.005
UBB 240201070176
UNSPSC 23241639
Do not close this page. This message will disappear, when the page is fully loaded.