text.skipToContent text.skipToNavigation

Fabory Die DIN 40434 HSS-G PG 9

Article number U1107.000.009
Design Thread cutting die
Outer diameter (mm) 45
Height 14
Number of teeth per inch 18
Brand Fabory
Commodity code

Specifications

Design Thread cutting die
Outer diameter (mm) 45
Height 14
Number of teeth per inch 18
Brand Fabory
Commodity code

Article numbers

Article number U1107.000.009
UBB 240203293719
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.