text.skipToContent text.skipToNavigation

Fabory Die DIN 223 HSS-G NR. 6


Article number U1029.035.001
Design Thread cutting die
Outer diameter (mm) 20
Height 7
Number of teeth per inch 32
Brand Fabory
Weight per piece (g) 9
Commodity code
Packed per 1

Specifications

Design Thread cutting die
Outer diameter (mm) 20
Height 7
Number of teeth per inch 32
Brand Fabory
Weight per piece (g) 9
Commodity code

Article numbers

Article number U1029.035.001
UBB 240202502888
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.