text.skipToContent text.skipToNavigation

Fabory D179A Short Bush without Collar for Drill Tool 7.2mm

Article number
D (mm)
Show all diameters
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 7.20
d2 12
h2 10

Specifications

D (mm) 7.20
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 7.20
d2 12
h2 10
Commodity code
Type Short Bush without Collar

Standards

DIN 179A

Article numbers

Article number F3690.072.001
EAN 8716563441786
UBB 240201700566
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.