text.skipToContent text.skipToNavigation

Fabory D172A Long Bush with Collar for Drill Tool 3.5mm


Article number
D (mm)
Show all diameters
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 3.50
d2 7
d3 10
Packed per 1

Specifications

D (mm) 3.50
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 3.50
d2 7
d3 10
h1 2.5
h2 16
Weight per piece (g) 2.6
Commodity code
Type Long Bush with Collar

Standards

DIN 172A

Article numbers

Article number F3687.035.001
EAN 8716563440895
UBB 240201695048
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.