text.skipToContent text.skipToNavigation

Fabory D179A Medium Bush without Collar for Drill Tool 2.9mm

Article number
D (mm)
Show all diameters
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 2.9
d2 6
h2 12

Specifications

D (mm) 2.90
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 2.9
d2 6
h2 12
Commodity code
Type Medium Bush without Collar

Standards

DIN 179A

Article numbers

Article number F3691.029.001
EAN 8716563444008
UBB 240201712520
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.