text.skipToContent text.skipToNavigation

Fabory D179A Medium Bush without Collar for Drill Tool 2.6mm

Article number
D (mm)
Show all diameters
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 2.6
d2 5
h2 9

Specifications

D (mm) 2.60
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 2.6
d2 5
h2 9
Commodity code
Type Medium Bush without Collar

Standards

DIN 179A

Article numbers

Article number F3691.026.001
EAN 8716563443971
UBB 240201712298
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.