text.skipToContent text.skipToNavigation

Fabory Boring tool flange Short DIN 172 A 17,5 MM


Article number
D (mm)
Show all diameters
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 17.50
d2 26
d3 30
Packed per 1

Specifications

D (mm) 17.50
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 17.50
d2 26
d3 30
h1 4
h2 16
Weight per piece (g) 65
Commodity code

Dimensions

d1 17.5

Standards

DIN 172A

Article numbers

Article number F3685.175.001
EAN 8716563438793
UBB 240201674589
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.