text.skipToContent text.skipToNavigation

Fabory D179A Medium Bush without Collar for Drill Tool 1.6mm

Article number
D (mm)
Show all diameters
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 1.6
d2 4
h2 9

Specifications

D (mm) 1.60
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 1.6
d2 4
h2 9
Commodity code
Type Medium Bush without Collar

Standards

DIN 179A

Article numbers

Article number F3691.016.001
EAN 8716563443865
UBB 240201711381
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.