text.skipToContent text.skipToNavigation

Fabory D172A Short Bush with Collar for Drill Tool 3.3mm


Article number
D (mm)
Show all diameters
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 3.30
d2 6
d3 9
Packed per 1

Specifications

D (mm) 3.30
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 3.30
d2 6
d3 9
h1 2.5
h2 8
Weight per piece (g) 2
Commodity code
Type Short Bush with Collar

Standards

DIN 172A

Article numbers

Article number F3685.033.001
EAN 8716563437574
UBB 240201415603
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.