text.skipToContent text.skipToNavigation

Fabory D172A Medium Bush with Collar for Drill Tool 2.8mm

Article number
D (mm)
Show all diameters
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 2.80
d2 6
d3 9

Specifications

D (mm) 2.80
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 2.80
d2 6
d3 9
h1 2.5
h2 12
Commodity code
Type Medium Bush with Collar

Standards

DIN 172A

Article numbers

Article number F3686.028.001
EAN 8716563439714
UBB 240201683408
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.