text.skipToContent text.skipToNavigation

Fabory D172A Medium Bush with Collar for Drill Tool 1.8mm

Specifications

D (mm) 1.80
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 1.80
d2 4
d3 7
h1 2
h2 9
Commodity code
Type Medium Bush with Collar

Standards

DIN 172A

Article numbers

Article number F3686.018.001
EAN 8716563439615
UBB 240201682418
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.