text.skipToContent text.skipToNavigation

Fabory Core Drill Bit TCT CORE DRILL WELDON

Right-hand cutting core drill with high-grade TCT (tungsten carbide tipped) teeth, featuring a Weldon shank connection. TCT core drills are equipped with extremely hard carbide cutting edges, enabling efficient machining of tough and wear-resistant materials. The optimized tooth geometry ensures smooth, vibration-free cutting, resulting in high hole quality and reduced tool wear. When used with cutting fluid, this significantly improves tool life and performance. Key features - TCT (tungsten carbide tipped) cutting edges - Extremely high hardness and wear resistance - Weldon shank for secure clamping - Optimized tooth geometry for vibration-free drilling - Suitable for high-performance applications Applications Ideal for drilling in: - Alloyed steels - Stainless steel (inox) - Hard materials such as Hardox - Rails and other wear-resistant steels

Article number
Holding system Other
Size holding system Other
Brand Fabory
Info use U0093.000.110 for ejector pin
Commodity code

Specifications

Holding system Other
Size holding system Other
Brand Fabory
Info use U0093.000.110 for ejector pin
Commodity code
Type Core Drill Bit

Description

Right-hand cutting core drill with high-grade TCT (tungsten carbide tipped) teeth, featuring a Weldon shank connection.

TCT core drills are equipped with extremely hard carbide cutting edges, enabling efficient machining of tough and wear-resistant materials. The optimized tooth geometry ensures smooth, vibration-free cutting, resulting in high hole quality and reduced tool wear.

When used with cutting fluid, this significantly improves tool life and performance.
Key features
- TCT (tungsten carbide tipped) cutting edges
- Extremely high hardness and wear resistance
- Weldon shank for secure clamping
- Optimized tooth geometry for vibration-free drilling
- Suitable for high-performance applications
Applications
Ideal for drilling in:
- Alloyed steels
- Stainless steel (inox)
- Hard materials such as Hardox
- Rails and other wear-resistant steels

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.