text.skipToContent text.skipToNavigation

Fabory Core Drill Bit HSS-G M2 CORE DRILL WELDON


Right-hand cutting, fully ground core drill made from M2 high-speed steel, featuring a Weldon shank connection. The fully ground manufacturing process ensures high precision, sharp cutting edges, and consistent performance. The optimized tooth geometry enables smooth, vibration-free cutting, resulting in accurate holes and reduced tool wear. When used in combination with cutting fluid, this contributes to a long tool life and reliable machining performance. Key features - Made from HSS-G M2 (High Speed Steel) -Fully ground for precision and sharpness -Weldon shank for secure clamping - Optimized tooth geometry for vibration-free drilling - Reliable performance in general-purpose applications Applications Ideal for drilling in: - Unalloyed steels - Sheet metal - Structural steel - Cast iron

Article number
Diameter
Show all diameters
Length
Show all lengths
Holding system Other
Size holding system Other
Brand Fabory
Packed per 1

Specifications

Diameter 18
Length 110
Holding system Other
Size holding system Other
Brand Fabory
Weight per piece (g) 175
Commodity code
Type Core Drill Bit

Description

Right-hand cutting, fully ground core drill made from M2 high-speed steel, featuring a Weldon shank connection.

The fully ground manufacturing process ensures high precision, sharp cutting edges, and consistent performance. The optimized tooth geometry enables smooth, vibration-free cutting, resulting in accurate holes and reduced tool wear.

When used in combination with cutting fluid, this contributes to a long tool life and reliable machining performance.
Key features
- Made from HSS-G M2 (High Speed Steel)
 -Fully ground for precision and sharpness
 -Weldon shank for secure clamping
- Optimized tooth geometry for vibration-free drilling
- Reliable performance in general-purpose applications
Applications
Ideal for drilling in:
- Unalloyed steels
- Sheet metal
- Structural steel
- Cast iron

Article numbers

Article number U0027.180.110
EAN 8715494547246
UBB 500732548937
UNSPSC 20102007
Manufacturer article nr  FAB-LK018110

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.