text.skipToContent text.skipToNavigation

Fabory Core drill ADAPT MT3TO3/4"AC

Article number U0092.000.115
Nominal size (mm) 19
Holding system MK3
Size holding system Other
Working depth (mm) 55
Commodity code

Specifications

Nominal size (mm) 19
Holding system MK3
Size holding system Other
Working depth (mm) 55
Commodity code

Article numbers

Article number U0092.000.115
UBB 500500592166
UNSPSC 20102007
Do not close this page. This message will disappear, when the page is fully loaded.