text.skipToContent text.skipToNavigation

Fabory Core drill ADAPT MT2TO3/4"AC

Article number U0092.000.105
Nominal size (mm) 19
Holding system MK2
Size holding system Other
Working depth (mm) 55
Commodity code

Specifications

Nominal size (mm) 19
Holding system MK2
Size holding system Other
Working depth (mm) 55
Commodity code

Article numbers

Article number U0092.000.105
UBB 500500591820
UNSPSC 20102007
Do not close this page. This message will disappear, when the page is fully loaded.