text.skipToContent text.skipToNavigation

Fabory Cleaning Paper Cellulose 2 White 380m Roll


The high-quality garbage bags are available in different thicknesses, sizes and colors.

Article number 2U832710
Design Other
Packaging Roll
Number of layers 2
Number of sheets 1520
Sheet length (mm) 380000
Packed per 1

Specifications

Design Other
Packaging Roll
Number of layers 2
Number of sheets 1520
Sheet length (mm) 380000
EU Ecolabel No
Brand Fabory approved vendor
Weight per piece (g) 6500
Commodity code
Type Cleaning Paper

Description

The high-quality garbage bags are available in different thicknesses, sizes and colors.

Article numbers

Article number 2U832710
EAN 8717703500769
UNSPSC 47130000
Manufacturer article nr  74440206
Do not close this page. This message will disappear, when the page is fully loaded.