text.skipToContent text.skipToNavigation

Fabory Boring tool Medium DIN 179 A 6,8 MM

Article number
D (mm)
Show all diameters
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 6.8
d2 12
h2 16

Specifications

D (mm) 6.80
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 6.8
d2 12
h2 16
Commodity code

Standards

DIN 179A

Article numbers

Article number F3691.068.001
EAN 8716563444398
UBB 240201432020
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.