text.skipToContent text.skipToNavigation

Fabory Boring tool Medium DIN 179 A 3,4 MM

Specifications

D (mm) 3.40
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 3.4
d2 7
h2 12
Commodity code

Standards

DIN 179A

Article numbers

Article number F3691.034.001
EAN 8716563444053
UBB 240201721513
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.