text.skipToContent text.skipToNavigation

Fabory Boring tool Short DIN 179 A 2,5 MM


Article number
D (mm)
Show all diameters
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 2.50
d2 5
h2 6
Packed per 1

Specifications

D (mm) 2.50
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 2.50
d2 5
h2 6
Weight per piece (g) 1.2
Commodity code

Standards

DIN 179A

Article numbers

Article number F3690.025.001
EAN 8716563441304
UBB 240201420306
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.