text.skipToContent text.skipToNavigation

Fabory D172A Short Bush with Collar for Drill Tool 1.4mm


Article number
D (mm)
Show all diameters
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 1.40
d2 4
d3 7
Packed per 1

Specifications

D (mm) 1.40
Type of accessories/components Other
Accessories Yes
Brand Fabory
d1 1.40
d2 4
d3 7
h1 2
h2 6
Weight per piece (g) 1
Commodity code
Type Short Bush with Collar

Standards

DIN 172A

Article numbers

Article number F3685.014.001
EAN 8716563437383
UBB 240201666338
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.