text.skipToContent text.skipToNavigation

Gedore DTT 42 Hex Key Wrench 8mm CrV Steel Chrome Plated T-Handle Grip 250mm


Article number G2199.080.001
Wrench width (mm)
Total length (mm)
Design T-handle
Shaft length (mm) 250
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 250
Packed per 1

Specifications

Wrench width (mm) 8
Total length (mm) 250
Design T-handle
Shaft length (mm) 250
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 250
With peg No
Length short leg (mm) 125
VDE tested No
Brand Gedore
Weight per piece (g) 215
Commodity code
Type Hex Key Wrench

Article numbers

Article number G2199.080.001
EAN 4010886836194
UBB 500503832445
UNSPSC 27111710
Manufacturer article nr  1669583
Do not close this page. This message will disappear, when the page is fully loaded.