text.skipToContent text.skipToNavigation

Stahlwille 509 Socket Extension 1/2" Drive 255mm


Article number
Length (m) 255
Isolation protection 1000 V No
Connection size (mm) 12.7
Tested according to ISO 3316 Yes
VDE tested No
Brand Stahlwille
Weight per piece (g) 337
Packed per 1

Specifications

Length (m) 255
Isolation protection 1000 V No
Connection size (mm) 12.7
Tested according to ISO 3316 Yes
VDE tested No
Brand Stahlwille
Weight per piece (g) 337
Commodity code
Type Socket Extension

Article numbers

Article number G0460.000.508
EAN 4018754012992
UBB 203122117807
UNSPSC 27110000
Manufacturer article nr  13010003

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.