text.skipToContent text.skipToNavigation

Wera 8100 SC 11 Zyklop Metal Ratchet Set with switch lever, 1/2" drive, imperial, 28 pieces


Article number 2W492996
Number of socket spanners 10
Total number of tools 28
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Packed per 1

Specifications

Number of socket spanners 10
Total number of tools 28
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Weight per piece (g) 2898
Commodity code
Type Tool Set

Article numbers

Article number 2W492996
EAN 4013288173973
UBB 500643580839
UNSPSC 27111704
Manufacturer article nr  05004081001
Do not close this page. This message will disappear, when the page is fully loaded.