text.skipToContent text.skipToNavigation

Gedore 1993 Z-94 Reversible Ratchet 1/2" Square Drive 7.5° Angle 48-Teeth 270mm


Article number G2271.199.394
Height 39
Weight 450
Length (m) 272
Isolation protection 1000 V No
Material Steel
Explosion-proof No
Trough-feed model Yes
Packed per 1

Specifications

Height 39
Weight 450
Length (m) 272
Isolation protection 1000 V No
Material Steel
Explosion-proof No
Trough-feed model Yes
Universal joint No
Connection size (mm) 12.5
Swing back angle (°) 7.5
Reversible No
Construction ratchet No
Suitable for bits No
Integrated unlocking No
Rotating handle Yes
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Gedore
Weight per piece (g) 460
Commodity code
Type Reversible Ratchet

Article numbers

Article number G2271.199.394
EAN 4010886614457
UBB 240122043849
UNSPSC 27111711
Manufacturer article nr  6144590
Do not close this page. This message will disappear, when the page is fully loaded.