text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

ESS Jaw with internal right thread Stainless steel A4 M6

Article number
Diameter
Show all diameters
Brand Fabory
D1_MM 6
Material Stainless steel
Material technical A4

Specifications

Diameter M6
Brand Fabory
D1_MM 6
Material Stainless steel
Material technical A4

Dimensions

A 60
A1 30
B 9
d-D M6
D 8
D1 6
H 10

Article numbers

Article number 54309.060.001
EAN 4043377195128
UBB 500616957766
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.