text.skipToContent text.skipToNavigation

Emma Socks 39-42 Cotton Black/Gray


Article number
Sock size
Show all sizes
Colour Black
Material Cotton
ESD tested Yes
Cotton proportion (%) 2
High visibility (signal colours) No
Gender Unisex
Packed per 5
Full Box only

Specifications

Sock size 39/42
Colour Black
Material Cotton
ESD tested Yes
Cotton proportion (%) 2
High visibility (signal colours) No
Gender Unisex
Thermal property Other
Height (mm) Normal
Brand Emma
Weight per piece (g) 85
Commodity code
Model Hydro-Dry® WORKING SUSTAINABLE
Type Socks

Article numbers

Article number 2Z865946
EAN 8715316146855
UBB 500754435773
UNSPSC 46180000
Manufacturer article nr  MM00013242

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.