text.skipToContent text.skipToNavigation

Emma LEO D Safety Shoes Leather Outsole EUR 45 Black


Article number 8Q703356
Colour Black
Design Low
Type Shoe
Shoe size 45
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
Packed per 1

Specifications

Colour Black
Design Low
Type Shoe
Shoe size 45
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Wide fit No
With reinforced ankle No
With bump-/scuff cap No
With removable insole No
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Brand Emma
Weight per piece (g) 1620
Commodity code
Model LEO
Type Safety Shoes

Article numbers

Article number 8Q703356
EAN 8715316053559
UBB 500632115720
UNSPSC 46181605
Manufacturer article nr  MM70054845
Do not close this page. This message will disappear, when the page is fully loaded.