text.skipToContent text.skipToNavigation

Emma MARCO Safety Shoes Leather Outsole EUR 42 Brown


Article number 5G029798
Colour Brown
Design Low
Type Shoe
Shoe size 42
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
Packed per 1

Specifications

Colour Brown
Design Low
Type Shoe
Shoe size 42
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Wide fit No
With reinforced ankle No
With bump-/scuff cap No
With removable insole No
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) No
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Brand Emma
Weight per piece (g) 1300
Commodity code
Model MARCO
Type Safety Shoes

Article numbers

Article number 5G029798
EAN 8715316104268
UBB 500633066385
UNSPSC 46181605
Manufacturer article nr  MM11209042
Do not close this page. This message will disappear, when the page is fully loaded.