text.skipToContent text.skipToNavigation

Emma MARTINO Safety Shoes Leather Outsole EUR 46 Brown


Article number 8E385001
Colour Brown
Design Ankle high
Type Shoe
Shoe size 46
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
Packed per 1

Specifications

Colour Brown
Design Ankle high
Type Shoe
Shoe size 46
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Wide fit No
With reinforced ankle No
With bump-/scuff cap No
With removable insole No
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRA
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Brand Emma
Weight per piece (g) 1480
Commodity code
Model MARTINO
Type Safety Shoes

Article numbers

Article number 8E385001
EAN 8715316104404
UBB 500633071153
UNSPSC 46181605
Manufacturer article nr  MM16209046
Do not close this page. This message will disappear, when the page is fully loaded.