text.skipToContent text.skipToNavigation

Emma NESTOR D Safety Shoes Leather Outsole EUR 48 Black/Brown


Article number 2Q532363
Colour Multi-coloured
Design Ankle high
Type Shoe
Shoe size 48
ESD tested No
With anti-nail protection plate No
With metatarsal guard Yes
Packed per 1

Specifications

Colour Multi-coloured
Design Ankle high
Type Shoe
Shoe size 48
ESD tested No
With anti-nail protection plate No
With metatarsal guard Yes
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Wide fit Yes
With reinforced ankle No
With bump-/scuff cap No
With removable insole No
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Brand Emma
Weight per piece (g) 1920
Commodity code
Model NESTOR
Type Safety Shoes

Article numbers

Article number 2Q532363
EAN 8715316075360
UBB 500512830398
UNSPSC 46181605
Manufacturer article nr  MM76356648
Do not close this page. This message will disappear, when the page is fully loaded.