text.skipToContent text.skipToNavigation

Emma VALENTINO D Safety Shoes Leather Outsole EUR 48 Black


Article number 0S258103
Colour Black
Design Other
Type Shoe
Shoe size 48
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
Packed per 1

Specifications

Colour Black
Design Other
Type Shoe
Shoe size 48
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Wide fit No
With reinforced ankle No
With bump-/scuff cap No
With removable insole No
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Brand Emma
Weight per piece (g) 1540
Commodity code
Model VALENTINO
Type Safety Shoes

Article numbers

Article number 0S258103
EAN 8715316105029
UBB 500633073548
UNSPSC 46181605
Manufacturer article nr  MM16409048
Do not close this page. This message will disappear, when the page is fully loaded.