text.skipToContent text.skipToNavigation

Emma ANNE Safety Shoes Microfiber EUR 39 Black


Article number 2Q658000
Colour Black
Design Low
Type Shoe
Shoe size 39
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
Packed per 1

Specifications

Colour Black
Design Low
Type Shoe
Shoe size 39
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Women
Child model No
Anti-bacterial model Yes
Wide fit No
With reinforced ankle No
With bump-/scuff cap No
With removable insole No
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category S1P
Brand Emma
Weight per piece (g) 1233
Commodity code
Model ANNE
Type Safety Shoes

Article numbers

Article number 2Q658000
EAN 8715316111693
UBB 500672180113
UNSPSC 46181600
Manufacturer article nr  MM92251639
Do not close this page. This message will disappear, when the page is fully loaded.