text.skipToContent text.skipToNavigation

Emma ANOUK Safety Shoes Microfiber EUR 36 Black


Article number 1C220631
Colour Black
Design Low
Type Shoe
Shoe size 36
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
Packed per 1

Specifications

Colour Black
Design Low
Type Shoe
Shoe size 36
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Women
Child model No
Anti-bacterial model Yes
Wide fit No
With reinforced ankle No
With bump-/scuff cap No
With removable insole No
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Brand Emma
Weight per piece (g) 1148
Commodity code
Model ANOUK
Type Safety Shoes

Article numbers

Article number 1C220631
EAN 8715316111822
UBB 500672181103
UNSPSC 46181600
Manufacturer article nr  MM94651636
Do not close this page. This message will disappear, when the page is fully loaded.