text.skipToContent text.skipToNavigation

Emma SPA D Safety Shoes Nubuck EUR 41 Blue/Gray


Article number 6G354530
Colour Multi-coloured
Design Low
Type Shoe
Shoe size 41
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
Packed per 1

Specifications

Colour Multi-coloured
Design Low
Type Shoe
Shoe size 41
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Wide fit No
With reinforced ankle No
With bump-/scuff cap No
With removable insole No
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s2
Brand Emma
Weight per piece (g) 1160
Commodity code
Model SPA
Type Safety Shoes

Article numbers

Article number 6G354530
EAN 8715316043260
UBB 500633019939
UNSPSC 46181605
Manufacturer article nr  MM70654041
Do not close this page. This message will disappear, when the page is fully loaded.