text.skipToContent text.skipToNavigation

Emma MACK M Safety Shoes Leather Outsole EUR 44 Black


Article number 3O880898
Colour Black
Design Ankle high
Type Shoe
Shoe size 44
ESD tested No
With anti-nail protection plate Yes
With metatarsal guard Yes
Packed per 1

Specifications

Colour Black
Design Ankle high
Type Shoe
Shoe size 44
ESD tested No
With anti-nail protection plate Yes
With metatarsal guard Yes
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Wide fit Yes
With reinforced ankle No
With bump-/scuff cap No
With removable insole No
Material midsole Plastic
Heat insulation of sole (HL) Yes
Cold insulation of sole (CL) Yes
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C Yes
Safety category s3
Brand Emma
Weight per piece (g) 1670
Commodity code
Model MACK M
Type Safety Shoes

Article numbers

Article number 3O880898
EAN 8715316091636
UBB 500632268511
UNSPSC 46181605
Manufacturer article nr  MM53486344
Do not close this page. This message will disappear, when the page is fully loaded.