text.skipToContent text.skipToNavigation

Emma NORDIC D Safety Shoes Leather Outsole EUR 42 Black/Brown


Article number 2P116499
Colour Multi-coloured
Design Low
Type Shoe
Shoe size 42
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
Packed per 1

Specifications

Colour Multi-coloured
Design Low
Type Shoe
Shoe size 42
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Wide fit No
With reinforced ankle No
With bump-/scuff cap No
With removable insole No
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Brand Emma
Weight per piece (g) 1360
Commodity code
Model NORDIC
Type Safety Shoes

Article numbers

Article number 2P116499
EAN 8715316074004
UBB 500512831040
UNSPSC 46181605
Manufacturer article nr  MM72254642
Do not close this page. This message will disappear, when the page is fully loaded.