text.skipToContent text.skipToNavigation

Emma ROCKY XD Safety Shoes Nubuck EUR 45 Gray


Article number 2B458280
Colour Grey
Design Low
Type Shoe
Shoe size 45
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
Packed per 1

Specifications

Colour Grey
Design Low
Type Shoe
Shoe size 45
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Wide fit Yes
With reinforced ankle No
With bump-/scuff cap No
With removable insole No
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Brand Emma
Weight per piece (g) 1520
Commodity code
Model ROCKY
Type Safety Shoes

Article numbers

Article number 2B458280
EAN 8715316073892
UBB 500512838805
UNSPSC 46181605
Manufacturer article nr  MM72156645
Do not close this page. This message will disappear, when the page is fully loaded.