text.skipToContent text.skipToNavigation

Emma 1093 Low arch Insole Size 42 Black


Article number 1N337587
Colour Grey
Type Comfort insole
Material Other
Fast drying Yes
Size 42 - 42
Heatable No
Suitable for foot arch Low arch
Packed per 1

Specifications

Colour Grey
Type Comfort insole
Material Other
Fast drying Yes
Size 42 - 42
Heatable No
Suitable for foot arch Low arch
Anti-bacterial treatment Yes
With shock absorber No
Brand Emma
Weight per piece (g) 116
Commodity code
Type Low arch Insole

Article numbers

Article number 1N337587
EAN 8715316142208
UBB 500695369800
UNSPSC 46182208
Manufacturer article nr  MM00109342
Do not close this page. This message will disappear, when the page is fully loaded.