text.skipToContent text.skipToNavigation

Emma 1093 Low arch Insole Size 45 Black


Article number 6I364600
Colour Grey
Type Comfort insole
Material Other
Fast drying Yes
Size 45 - 45
Heatable No
Suitable for foot arch Low arch
Packed per 1

Specifications

Colour Grey
Type Comfort insole
Material Other
Fast drying Yes
Size 45 - 45
Heatable No
Suitable for foot arch Low arch
Anti-bacterial treatment Yes
With shock absorber No
Brand Emma
Weight per piece (g) 123
Commodity code
Type Low arch Insole

Article numbers

Article number 6I364600
EAN 8715316142239
UBB 500695370469
UNSPSC 46182208
Manufacturer article nr  MM00109345
Do not close this page. This message will disappear, when the page is fully loaded.