text.skipToContent text.skipToNavigation

Emma 1071 Hydro-Tec Low arch Insole Size 45 Brown/Black


Article number 1P458541
Colour Other
Flexible No
Type Comfort insole
Material Other
Fast drying No
Size 45 - 45
Heatable No
Packed per 1

Specifications

Colour Other
Flexible No
Type Comfort insole
Material Other
Fast drying No
Size 45 - 45
Heatable No
Suitable for foot arch Low arch
Antistatic Yes
Anti-bacterial treatment Yes
With shock absorber No
Model Hydro-Tec
Type Low arch Insole

Article numbers

Article number 1P458541
EAN 8715316091100
UBB 500672275582
UNSPSC 46181600
Manufacturer article nr  MM00107145
Do not close this page. This message will disappear, when the page is fully loaded.