text.skipToContent text.skipToNavigation

Emma Stability Pro 1090 Low arch Insole Size 44 Black/Gray


Article number 6H976532
Colour Other
Type Support insole
Material Other
Fast drying No
Size 44 - 44
Heatable No
Suitable for foot arch Low arch
Packed per 1

Specifications

Colour Other
Type Support insole
Material Other
Fast drying No
Size 44 - 44
Heatable No
Suitable for foot arch Low arch
Anti-bacterial treatment No
With shock absorber No
Brand Emma
Weight per piece (g) 148
Commodity code
Type Low arch Insole

Article numbers

Article number 6H976532
EAN 8715316100505
UBB 500672279394
UNSPSC 46181600
Manufacturer article nr  MM00109044
Do not close this page. This message will disappear, when the page is fully loaded.