text.skipToContent text.skipToNavigation

Emma Stability Plus 1092 Low arch Insole Size 43 Black/Brown


Article number 9P577042
Colour Other
Type Support insole
Material Other
Fast drying No
Size 43 - 43
Heatable No
Suitable for foot arch Low arch
Packed per 1

Specifications

Colour Other
Type Support insole
Material Other
Fast drying No
Size 43 - 43
Heatable No
Suitable for foot arch Low arch
Anti-bacterial treatment No
With shock absorber No
Brand Emma
Weight per piece (g) 139
Commodity code
Type Low arch Insole

Article numbers

Article number 9P577042
EAN 8715316100697
UBB 500672283172
UNSPSC 46181600
Manufacturer article nr  MM00109243
Do not close this page. This message will disappear, when the page is fully loaded.