text.skipToContent text.skipToNavigation

Dymo Labelling tape width 12 mm tape length 7 m standard red on white


Article number 9B367443
Length belt/tape/tie (mm) 7000
Text colour Red
Tape colour White
Band width (mm) 12
Brand Dymo
Weight per piece (g) 39
Commodity code
Packed per 1

Specifications

Length belt/tape/tie (mm) 7000
Text colour Red
Tape colour White
Band width (mm) 12
Brand Dymo
Weight per piece (g) 39
Commodity code

Article numbers

Article number 9B367443
EAN 5411313450157
UBB 500583732887
UNSPSC 46180000
Manufacturer article nr  S0720550
Do not close this page. This message will disappear, when the page is fully loaded.