text.skipToContent text.skipToNavigation

Dymo Labelling tape width 12 mm tape length 7 m standard black on red


Article number 2P159563
Length belt/tape/tie (mm) 7000
Text colour Black
Tape colour Red
Band width (mm) 12
Brand Dymo
Weight per piece (g) 38
Commodity code
Packed per 1

Specifications

Length belt/tape/tie (mm) 7000
Text colour Black
Tape colour Red
Band width (mm) 12
Brand Dymo
Weight per piece (g) 38
Commodity code

Article numbers

Article number 2P159563
EAN 5411313450171
UBB 500581484093
UNSPSC 46180000
Manufacturer article nr  S0720570
Do not close this page. This message will disappear, when the page is fully loaded.