text.skipToContent text.skipToNavigation

Double Raised Countersunk Head Timber Screw 6.0x70/42 TX25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A4
Weight per piece (g) 9
Packed per 100
Full Box only

Specifications

Diameter 6
Length 70
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A4
Weight per piece (g) 9
Commodity code

Dimensions

b 42
d-D 6
dk (max.) 12
k 3.6
Driver size 25
L (mm) 70

Article numbers

Article number 55062.060.070
EAN 8725928151550
UBB 500728828681
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.