text.skipToContent text.skipToNavigation

Double Raised Countersunk Head Timber Screw 6.0x25 TX25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 4
Packed per 100
Full Box only

Specifications

Diameter 6
Length 25
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 4
Commodity code

Dimensions

d-D 6
dk (max.) 12
k 3.5
Driver size 25
L (mm) 25

Article numbers

Article number 51149.060.025
EAN 8725928133082
UBB 500728775205
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.