text.skipToContent text.skipToNavigation

Double Raised Countersunk Head Timber Screw 4.5x40/24 TX20


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A4
Weight per piece (g) 3
Packed per 200
Full Box only

Specifications

Diameter 4.5
Length 40
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A4
Weight per piece (g) 3
Commodity code

Dimensions

b 24
d-D 4.5
dk (max.) 9
k 2.7
Driver size 20
L (mm) 40

Article numbers

Article number 55062.045.040
EAN 8725928151338
UBB 500728826453
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.